Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Acetal, MNPT 3/8 in

  • Mfr # APCD10006

  • Zoro # G2953356


product price: $11.69
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Pipe Size - Pipe Fitting
3/8 in
Series
APC
Body Dia.
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APCD10006
Zoro #
G2953356
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Body Dia.
0.93 in
Length
1.4 in
Pipe Size (Fittings)
3/8"
Coupling Size
1/4 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 13/32 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Series
APC
Max. Pressure
120 psi
Basic Pipe Fitting Material
Plastic
Standards
FED 209E, NSF/ANSI 51, NSF/ANSI 61
Basic Pipe Fitting Shape
Coupling
For Use With
APC Inserts
Color
White
Temp. Range
-40 Degrees to 180 Degrees F
Straight-Through/Shut-Off
Shut-Off
Specific Pipe Fitting Shape
Inline Coupler
Fitting Material
Acetal
Application
Air, Non-Potable Water
Maximum Operating Pressure
120 psi
Fitting Side A Connection Type
Coupler
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Shut-off
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Fitting Side 1 Connection Type
NPT
Connector Type
Coupling
Fitting Side 2 Connection Type
MNPT

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.