Zoro Homepage

Autoradiography Film, PK100

  • Mfr # 2170003

  • Zoro # G511248684


product price: $217.99
/pk 100, $2.18/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Product Type
Blue-Sensitive Autoradiography Film
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170003
Zoro #
G511248684
UPC #
-
Country of Origin
Belgium

Dimensions

Overall Length
10 in
Overall Width
8 in

Details

Item
Autoradiography Film
Product Type
Blue-Sensitive Autoradiography Film

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.