Shop COLE PARMER
See all product information
Create Account
Electrode, Glass
- Mfr # 2700930
- Zoro # G323361786
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Includes
Electrode
Operating Temperature - Minimum
-5 Degrees C
Recommended Use
Other General-Purpose Applications, Plating Baths, Waste-Water Monitoring
Body Material
Glass
Product Type
Electrode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2700930
- Zoro #
- G323361786
- UPC #
- -
- Country of Origin
- United States
- Includes
- Electrode
- Operating Temperature - Minimum
- -5 Degrees C
- Recommended Use
- Other General-Purpose Applications, Plating Baths, Waste-Water Monitoring
- Body Material
- Glass
- Product Type
- Electrode
- Disposability
- Reusable
- Sub-Category
- Water Quality Products
- Item
- Electrode
- Test Parameters
- Oxidation-Reduction Potential
- Connection Type
- BNC
- Junction
- Single
- Electrolyte
- pH
- Tip Shape
- Bulb
- Material
- Glass
- Operating Temperature - Maximum
- 100 Degrees C
- For Use With
- Liquids
- Shell Material
- Glass
Description
Electrode, Tip Shape Bulb, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life Not Applicable, Junction Single, Electrolyte pH, Recommended Use Other General-Purpose Applications, Plating Baths, Waste-Water Monitoring, Includes Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.