Polaris Precision Balances-Capacity: 1620g Readability: 0.001g (Internal Cal) (With Pillar)
- Mfr # PPB 1623i
- Zoro # G423366070
product price:Β
$
3,494.99
/ea
Free Shipping & Returns
Key Features
Pan Dimensions
4.7" / 120mm ΓΈ
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Power Source
18VDC 830mA Adapter
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Scale Readability
0.001g
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPB 1623i
- Zoro #
- G423366070
- UPC #
- 840886114831
- Country of Origin
- China
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Power Source
- 18VDC 830mA Adapter
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Scale Readability
- 0.001g
- Calibration
- Internal Automatic Calibration | External Calibration
- Capacity
- 1620g
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Housing Material
- ABS Plastic
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the rigorous demands of modern laboratories and industrial environments. These balances offer an intuitive weighing experience, featuring a generous display and rapid weighing results that streamline your workflow. The innovative color-changing backlight provides immediate visual feedback for checkweighing, ensuring samples are within user-specified limits for optimal accuracy. Polaris Precision Balances are engineered for seamless integration into your existing systems, boasting advanced communication capabilities with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces. This connectivity facilitates effortless data transfer to peripheral devices, enhancing your recordkeeping processes. Compliant with Good Laboratory Practices (GLP), the balances provide printouts that include date and time, ensuring reliable data tracking and traceability. The large, grade 304 stainless steel pan is not only durable but also allows for swift and easy cleaning, maintaining hygiene standards in your workspace. For added security, the balance is equipped with a security slot compatible with optional Kensington-type locks and cables, offering peace of mind against theft. Polaris Precision Balances are the ideal choice for professionals who demand accuracy, reliability, and ease of use. Whether in a laboratory, educational setting, or industrial application, these balances deliver consistent performance and are a valuable addition to any precision weighing task. Choose Polaris for a balance that combines advanced technology with user-friendly features, ensuring your weighing needs are met with precision and confidence.Specifications:
- Max Capacity: 1620g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.