Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrophoresis Equipment

  • Mfr # 2857003

  • Zoro # G011509247


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 1/2 in
Product Type
Gel Imaging Enclosure with Blue Light Illumination Base
Overall Length
9 in
Includes
Blue Light Illumination Base, Gel Prep/Cutting Platform, Orange Filter Cover, US Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857003
Zoro #
G011509247
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 1/2 in
Overall Length
9 in

Details

Item
Electrophoresis Equipment
Product Type
Gel Imaging Enclosure with Blue Light Illumination Base
Includes
Blue Light Illumination Base, Gel Prep/Cutting Platform, Orange Filter Cover, US Plug

Description

Electrophoresis Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.