Electrophoresis System, 10 in L
- Mfr # 1731411
- Zoro # G522834043
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
Volume
300 mL
Sample Capacity
112
Overall Height
2 1/2 in
Material
Metal; Plastic
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1731411
- Zoro #
- G522834043
- UPC #
- -
- Country of Origin
- United States
- Volume
- 300 mL
- Sample Capacity
- 112
- Material
- Metal; Plastic
- Voltage
- 120V
- Item
- Electrophoresis System
- Includes
- Direct-Connect Power Supply, Gel Tank with Safety Lid, Power Cord with Country-Specific Plug, Standard Casting Set (1 Large and 2 Small Gel Trays, 4 Large Combs and Casting Stand)
- Compatible Product Type
- Agarose Gel
- Display Type
- Digital
- Product Type
- Electrophoresis System
- Shell Material
- Metal; Plastic
- Traction Material
- Metal; Plastic
Dimensions
- Overall Height
- 2 1/2 in
- Gel Length - Maximum
- 12 1/2 cm
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 10 in
- Gel Width
- 12 cm
- Overall Length
- 10 in
- Length
- 10 in
Description
Electrophoresis System,10 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.