Shop COLE PARMER
See all product information
Create Account
HosecockClamp, 1-1/2" Arm L
- Mfr # 08129-86
- Zoro # G424152566
product price:Â
$
95.89
/ea
Key Features
Compatible Product Type
Tubing
Product Type
Hosecock Clamp
Clamp Material
Stainless Steel
Maximum Jaw Opening
5/8 in
Minimum Jaw Opening
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08129-86
- Zoro #
- G424152566
- UPC #
- -
- Country of Origin
- China
- Item
- Hosecock Clamp
- Compatible Product Type
- Tubing
- Product Type
- Hosecock Clamp
- Clamp Material
- Stainless Steel
- Maximum Jaw Opening
- 5/8 in
- Minimum Jaw Opening
- 0 in
- Compatible with Manufacturer Model Number
- CLHCSS-CP
Dimensions
- Arm Length
- 1 1/2 in
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.