
Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 3/16in ID
Mfr # GM47ASA
Zoro # G014185493
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Body Material
Nylon
Inside Dia. (In.)
3/16"
Includes
Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 3/16" ID
Specific Pipe Fitting Shape
Straight
Color
Black/Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM47ASA
Zoro #
G014185493
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3/16"
Details
Body Material
Nylon
Includes
Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 3/16" ID
Specific Pipe Fitting Shape
Straight
Color
Black/Natural
Description
Cole-Parmer Miniature Check Valve, Nylon Housing, Silicone Diaphragm, 3/16in ID
- Prevents backflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.