
Peroxide-Cured Silicone Tubing, 3/16in ID x 5/16in OD; 25 Ft
Mfr # PX-0480-016
Zoro # G914118423
product price:Â $62.15
/eaKey Features
Material
Peroxide-Cured Silicone
Wall Thickness
1/16"
Inside Dia.
3/16"
Outside Dia.
5/6"
Tube Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX-0480-016
Zoro #
G914118423
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1/16"
Inside Dia.
3/16"
Outside Dia.
5/6"
Tube Length
25 ft
Details
Material
Peroxide-Cured Silicone
Tube Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.