
Peroxide-Cured Silicone Tubing, 3/8in ID x 1/2in OD; 25 Ft
Mfr # PX-0960-016
Zoro # G914118461
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Material
Peroxide-Cured Silicone
Wall Thickness
1/16"
Inside Dia.
3/8"
Outside Dia.
1/2"
Tube Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PX-0960-016
Zoro #
G914118461
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1/16"
Inside Dia.
3/8"
Outside Dia.
1/2"
Tube Length
25 ft
Details
Material
Peroxide-Cured Silicone
Tube Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.