Shop COLE PARMER
See all product information
Create Account
Petri Dish Seals; 400/Pk
- Mfr # 7595509
- Zoro # G712936908
product price:Â
$
367.99
/pk of 400, $0.92/ea
Free Shipping & Returns
Key Features
Color
Translucent
Overall Width
3 5/8 in
Sterility
Non-Sterile
Product Type
Petri Dish Shrink Seal
Material
Cellulose Acetate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7595509
- Zoro #
- G712936908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 5/8 in
Details
- Item
- Petri Dish Shrink Seal
- Color
- Translucent
- Sterility
- Non-Sterile
- Product Type
- Petri Dish Shrink Seal
- Material
- Cellulose Acetate
- Shell Material
- Cellulose Acetate
- Wire Color
- Translucent
Description
Petri Dish Shrink Seal, Color Translucent, Package Quantity 400
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.