
PVC Vacuum Tubing, 1/4in ID x 5/8in OD; 50 Ft
Mfr # 437250VAC
Zoro # G014118460
product price:Â $610.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PVC
Inside Dia.
1/4"
Outside Dia.
5/8"
Tube Length
50 ft
Tube Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
437250VAC
Zoro #
G014118460
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/4"
Outside Dia.
5/8"
Tube Length
50 ft
Details
Tube Material
PVC
Tube Color
Translucent
Features
easy clean-ups and changeover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.