6-Person Skydome™ Camping Tent - Dark Room™
Mfr # 2000036529
Zoro # G605728573
Product Information
Description
6-Person Skydome Camping Tent - Dark Room
With a quick setup in under 5 minutes, the Coleman Dark Room Skydome Camping Tent lets you enjoy more time with friends and family on your next camping trip. There is plenty of room to stretch inside the spacious interior thanks to the nearly vertical walls that offer 20% more headroom than a traditional Coleman dome tent, and a wide door design means you can move air beds, sleeping bags, and other gear in and out with ease. Plus, Dark Room technology blocks 90% of sunlight and reduces heat inside the tent (vs. a comparable Coleman tent) so you can rest at any time in comfort. Downpour in the forecast? Not to worry, the WeatherTec system's tub-like floor, patented welded corners, and inverted seams help keep you and your gear dry. Skydome tents are available in a range of sizes (2-person, 4-person, 6-person, or 8-person), with or without Dark Room technology.
Features:
- Sets up in under 5 minutes thanks to pre-attached poles
- Dark Room technology blocks 90% of sunlight so you can sleep in past sunrise; reduces heat inside the tent (vs. a comparable Coleman tent) for a more comfortable rest any time of day
- Nearly vertical walls offer 20% more headroom than traditional Coleman dome tents
- WeatherTec system's tub-like floor patented welded corners, and inverted seams help keep water out
- The strong frame has been tested to withstand up to 35 mph winds
- The wider door makes it easier to move air beds, sleeping bags, and other gear in and out of the tent
- Mesh storage pockets and a gear loft keep small items organized
- Dimensions: 10 x 8 ft. 6 in.
- Center height: 6 ft.
- Fits 2 queen-size air beds
- Carry bag included for easy storage
- 1-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Water Key, Steel, 36", T-Style Handle (99206)
- LOGO BRANDS Cincinnati Bengals Economy Canopy (607-39E)
- GE GE Industrial Solutions U013CP RV Power Outlet, 30 A, 3R (U013CP)
- NATIONAL MFG/SPECTRUM BRANDS HHI Blk Gate Thumb Latch (N109-050)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- ERGODYNE Heavy-Duty Commercial Tent, Lime (6000)
- QUICK SET Cabin Tent (14628)
- VICTOR Victor 7794878 Indoor or Outdoor Flea Trap (7794878)
- IIT Max Force Outdoors and Camping Tent Stake Set Plastic 6 pk, 6PK (06-2416)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- Coleman Tents