
Cookout 1000 Pellet Grill w/ 1035-Sq. In. Total Cooking Surface, LED Digital Controller, Black/Gray
Mfr # CO-1000PG
Zoro # G914544239
product price:Â $709.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Length
47.8 in
Width
55.8 in
Features
Portable, Heavy Duty, Radiant Technology, Storage Rack, Warming Rack
Number of Racks
1
Fuel Type
Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO-1000PG
Zoro #
G914544239
UPC #
850052481339
Country of Origin
China
Dimensions
Overall Length
47.8 in
Width
55.8 in
Details
Features
Portable, Heavy Duty, Radiant Technology, Storage Rack, Warming Rack
Number of Racks
1
Fuel Type
Gas
Includes
Grill, manual
Color
Black
Material
Alloy Steel
Heating Power
10548W
Finish
Powder Coated
Number of Burners
4
Description
If you prefer the smoky taste of food cooked over hardwood, pellet grills are an easy way to create that authentic flavor right in your own backyard. The Coleman Cookout 1000 Pellet Grill with 2 meat probes delivers this wood fire flavor for an ultimate grilling experience. The fully insulated lid and double-wall firebox with heat seal gaskets lock in smoke for maximum efficiency and all-season grilling. The 24-pound automatic hopper has an LED digital controller providing a set temperature range from 180-500 degrees Fahrenheit, meat probe readouts, and a timer for monitoring cooking perfection. Three tiers of durable, porcelain-coated steel grates fit up to 51 burgers with 1035 square inches of total cooking space, big enough for entertaining a large crowd. Plus, the handy oversized side shelf conveniently folds down when not in use. It's hard to beat the cooking versatility of a pellet grill. Whether you want to BBQ, grill, bake, roast, braise, or smoke, this grill can do it all.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.