Shop COLEMAN
Create Account
Forester Series Deck Chair - Grey
- Mfr # 2149986
- Zoro # G523512599
product price:Â
$
74.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2149986
- Zoro #
- G523512599
- UPC #
- -
- Country of Origin
- Bangladesh
Description
Forester Series Deck Chair - Grey Want the best seat outside of the house? The Coleman Forester Series Deck Chair, with a more streamlined design than classic outdoor furniture, is versatile enough to use for entertaining on the back patio or relaxing by the campfire. The strong steel frame supports up to 250 lbs., and the seat is made of durable polyester that lasts season after season. An oversized cupholder fits your favorite Coleman tumbler so your drinks stay hot or cold for hours. Includes a convenient carry bag for easy storage. Features: Designed with a more streamlined look than classic outdoor furniture Versatile design for the backyard and campground Strong steel frame supports up to 250 lbs Durable polyester seat material Oversized cupholder fits your favorite Coleman tumbler A carry bag is included for easy storage Dimensions: 18L x 21.2W x 17H in Specifications: Color: Grey Weight (lbs): 11.500 Exterior Height (inches): 37.500 Exterior Length (inches): 8.000 Exterior Width (inches): 7.500 Carry Bag/Case Included: Yes Heated: No Integrated Cooler: No Furniture Seat Height: 16.3 Folded Dimensions: 37.5 x 8.0 x 7.5 Armrests: Yes Integrated Storage: Yes Adjustable Seat: Yes Furniture Cup Holder: Yes Side Table: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.