Shop COLEMAN
Create Account
Kickback Breeze Chair - Blue
- Mfr # 2000036993
- Zoro # G123512746
product price:
$
44.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000036993
- Zoro #
- G123512746
- UPC #
- 076501155235
- Country of Origin
- China
Description
Kickback Breeze Chair - Blue You deserve to kick back and relax now and then, and with the Coleman Kickback Chair, you can. This chair is designed to be lower to the ground so you can stretch out your legs and enjoy the day. Weighing in at only 5.4 lbs., it delivers quick, easy relaxation in a light, portable package. If you want your hands free, the seatback pocket works nicely to store your book or magazine. When you're ready to head home, the chair easily folds up into a carry bag for easy transport and storage. Features: Low design to stretch out your legs Lightweight at only 5.4 lbs Convenient seatback pocket Convenient carry handle Strong steel frame Relaxed back rest with full seat support Roomy 26-in. seat Comfortable 14-in. 230 Exterior Height (inches): 6.185 Exterior Length (inches): 27.630 Exterior Width (inches): 6.815 Carry Bag/Case Included: Yes Furniture Seat Height: 13 Furniture Cup Holder: Yes Side Table: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.