This item is Discontinued.

Coleman Forester Series Sling Chair - Grey 2149985

This item is Discontinued.

Coleman

Forester Series Sling Chair - Grey (Discontinued)

Mfr # 2149985
Zoro # G423512774
Country of Origin Bangladesh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2149985
Zoro #
G423512774
UPC #
-
Country of Origin
Bangladesh

Description

Forester Series Sling Chair - Grey Sit outside for hours with the Coleman Forester Series Sling Chair. Designed with a more streamlined look than classic outdoor furniture, it's versatile enough to use in the backyard or at the campsite. The strong steel frame supports up to 250 lbs. and the seat is made of durable polyester that lasts season after season. An oversized cupholder fits your favorite Coleman tumbler so your drinks stay hot or cold while you swap stories by the campfire or relax on the back patio. Includes a convenient carry bag for easy storage. Features: Designed with a more streamlined look than classic outdoor furniture Versatile design for the backyard and campground Strong steel frame supports up to 250 lbs Durable polyester seat material Oversized cupholder fits your favorite Coleman tumbler A carry bag is included for easy storage Dimensions: 18L x 21.3W x 17H in Specifications: Color: Grey Weight (lbs): 12.850 Exterior Height (inches): 47.000 Exterior Length (inches): 7.000 Exterior Width (inches): 6.750 Carry Bag/Case Included: Yes Heated: No Integrated Cooler: No Furniture Seat Height: 16.3 Folded Dimensions: 47.0 x 7.0 x 6.8 Armrests: Yes Integrated Storage: Yes Adjustable Seat: Yes Furniture Cup Holder: Yes Side Table: No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.