Revolution Grilling Kit with 3-Burner Propane Gas BBQ Grill, Heavy-Duty Cover, and 3-Piece Tool Set

  • Mfr # RV-301BBQ-3-KIT

  • Zoro # G714520761


product price:  $699.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
23.3 in
Width
56.4 in
Color
Black/Gray
Includes
Grill, manual, grill cover, tool set
Ignition Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV-301BBQ-3-KIT
Zoro #
G714520761
UPC #
840148730892
Country of Origin
China

Dimensions

Overall Length
23.3 in
Width
56.4 in

Details

Color
Black/Gray
Includes
Grill, manual, grill cover, tool set
Ignition Type
Electrical
Burner Material
Porcelain Cast Iron
Number of Burners
3
Number of Wheels
4
Grill Grate/Surface Material
Cast Iron
Features
Grill Cover, Grilling Tool Set

Description

The Coleman Revolution 3-Burner Barbecue Grill is the new standard for outdoor cooking. The Weatherproof Instastart matchless push-button lighting system gets you started quickly, no matter the season or weather. One 13,000 BTU side stove burner is great for a side dish. Flare-Free Technology captures and removes 75% more grease, eliminating flare-ups and ensuring evenly cooked food without drying or burning. Three stainless steel grill burners deliver up to 45,000 BTUs of grilling power. Double-stacked cooking grates with grease channels provide 500 square inches of cooking space, while the warming rack provides 150 square inches. The flare-free grates offer double the heat retention while capturing and redirecting all fats to the front channel and into the removable grease cup. The cart includes 4 caster wheels, hidden propane tank storage, and 1 side shelf. The included heavy-duty cover and 3-piece tool set also ensure you have everything you need for your next barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.