Hand Held Power Mixer
- Mfr # XQ4
- Zoro # G016591896
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
700 RPM
Includes
Coupling
Minimum Speed
400 RPM
Series
Collomixer XQ4
Chuck Type
Hexafix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XQ4
- Zoro #
- G016591896
- UPC #
- 849215007554
- Country of Origin
- Germany
Dimensions
- Cord Length
- 157.5 in
Details
- Item
- Hand Held Power Mixer
- Maximum Speed
- 700 RPM
- Includes
- Coupling
- Minimum Speed
- 400 RPM
- Series
- Collomixer XQ4
- Chuck Type
- Hexafix
- Number of Speed Settings
- 3
- Maximum Mixing Speed
- 700 RPM
- Trigger Style
- Standard
- Kit Contents
- (1) Bare Tool, (1) Coupling
- Adapter Included
- Yes
- Horsepower
- 1.88 hp
- Compatible Container Capacity
- 17 gal
- Minimum Mixing Speed
- 400 RPM
- Power Source
- Corded
- Number of Handle Positions
- 1
- Voltage
- 120V
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Hand Held Power Mixer, Compatible Container Capacity 17 gal, Trigger Style Standard, Number of Speed Settings 3, Maximum Speed 700 RPM, Paddle Type Not Applicable, Voltage 120V, Adapter Included Yes, Chuck Size Not Applicable, Chuck Type Hexafix, Cord Length 157.5 in, Horsepower 1.88 hp, Includes Coupling, Kit Contents (1) Bare Tool, (1) Coupling, Maximum Mixing Speed 700 RPM, Minimum Mixing Speed 400 RPM, Minimum Speed 400 RPM, Number of Handle Positions 1, Power Source Corded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.