5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb

  • Mfr # 2.05456.944 BRK2

  • Zoro # G7812204


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.05456.944 BRK2
Zoro #
G7812204
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6-3/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
6 1/8 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Width
2 1/2 in
For Axle Dia.
3/8 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Load Rating
300 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
45 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3-13/16 in
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Plate Hole Pattern
C
Application
Animal Cages, Case Carts, Lab Equipment, Pharma Equipment, Surgical Tables
Series
2
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Frame Finish
Zinc Plated
Caster Mounting Type
Plate
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Wheel Core Type
Solid
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-45 Degrees to 180 Degrees F
Caster Stem Type
Top Plate
Load Capacity - Maximum
300 lb
Wheel Bearing Material
Delrin
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.