8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb

  • Mfr # 16SV08428R

  • Zoro # G5699425


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Monoprene
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16SV08428R
Zoro #
G5699425
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 1/2 in
Mounting Height
10-1/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Monoprene
Caster Brake Type
No Brake
Load Rating
280 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
65-75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Application
All Purpose Industrial and Commercial Casters
Replacement Wheel
Mfr. No. SV0842808G
Wheel Color
Gray
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Temp. Range Available
Yes
Thread Guards
No
Wheel Core Material
Steel
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Double Ball
Wheel Type
Flat-Free
Caster Stem Type
Top Plate
Compatible With
SV0842808G
Load Capacity - Maximum
350 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.