Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 5x2, D4.05109.839HTBLKBRK3SSWB29

  • Mfr # D4.05109.839-HTBLK-BRK3-SSWB29

  • Zoro # G515489250


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4.05109.839-HTBLK-BRK3-SSWB29
Zoro #
G515489250
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing CAM-Brake Caster with 4'' x 4.5'' Plate, D4.05109.839 HTBLK BRK3 SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Roller Bearing CAM-Brake Caster Material: Stainless Steel and Thermo-Resistant Nylon Model Number: D4.05109.839 HTBLK BRK3 SS WB29 Load Capacity: Suitable for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing CAM-Brake Caster is designed to withstand the toughest conditions while providing superior performance. Constructed from durable stainless steel and engineered with thermo-resistant nylon, this caster is specifically tailored for high-temperature environments. Its innovative CAM-brake system ensures secure locking, making it perfect for applications that require reliable stopping power. The generous 4'' x 4.5'' plate offers enhanced stability, ensuring seamless integration with various machinery. With its robust design and heavy-duty capabilities, this caster is ideal for industrial and commercial use where both safety and performance are paramount. Why Choose This Caster? Invest in the 5'' x 2'' Stainless Hi-Temp Nylon Roller Bearing CAM-Brake Caster for a reliable mobility solution. This caster combines strength, durability, and advanced locking technology to ensure that your equipment remains safe and secure, even in challenging environments. Make a smart choice for your operations and experience the difference in quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.