Zoro Homepage

Plate Casters, 4x2/D4.04108.831DTSS

  • Mfr # D4.04108.831-DT-SS

  • Zoro # G615489273


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.831-DT-SS
Zoro #
G615489273
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.831 DT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Delrin Bearing Rigid CasterMaterial: Heavy-duty nylon with glass-filled constructionModel Number: D4.04108.831 DT SSLoad Capacity: Designed for superior strength and heavy-duty performance in industrial settingsThe 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster offers the perfect blend of strength, durability, and corrosion resistance. Built with a robust stainless steel structure and a glass-filled nylon wheel, this caster provides excellent load-bearing capacity and impact resistance. The Delrin bearing system ensures smooth and reliable operation, even in harsh industrial environments. Its 4'' x 4.5'' plate offers secure attachment, making this caster ideal for heavy-duty applications in settings where hygiene and corrosion resistance are key factors, such as food processing plants and chemical facilities.Why Choose This Caster?For industries that demand high performance and reliability, the 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster is the ideal choice. Its corrosion-resistant design, combined with the strength of glass-filled nylon, ensures long-lasting performance in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.