Plate Casters, 4x2/D4.04108.835HTBLKSS
Mfr # D4.04108.835-HTBLK-SS
Zoro # G815489189
product price: $184.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04108.835-HTBLK-SS
Zoro #
G815489189
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.835 HTBLK SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Precision Ball Bearing Rigid Caster Material: Stainless Steel & Nylon Model Number: D4.04108.835 HTBLK SS Load Capacity: Engineered for high-temperature applications with superior strength Enhance your equipment's mobility with the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Rigid Caster. This robust caster is constructed from high-quality stainless steel and nylon, providing exceptional resistance to wear and high temperatures. The precision ball bearing design ensures smooth movement and reduced friction, making it perfect for demanding industrial environments. With a sturdy 4'' x 4.5'' plate, this caster offers secure mounting and reliable performance, suitable for use in ovens, heat treatment processes, and other applications where heat is a concern. Trust this caster to deliver lasting durability and outstanding functionality in challenging conditions. Why Choose This Caster? Upgrade your operations with the 4'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Rigid Caster. Its exceptional design and materials make it the ideal choice for high-temperature applications, providing the durability and reliability you need to enhance your workflow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.