Shop COLSON

Plate Casters, 4x2/D4.04109.531WNBRK7SS

  • Mfr # D4.04109.531-WN-BRK7-SS
  • Zoro # G415489220

product price: 
$
222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.04109.531-WN-BRK7-SS
Zoro #
G415489220
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Delrin Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.04109.531 WN BRK7 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Delrin Bearing Side-Lock Caster Material: Stainless Steel and White Nylon Model Number: D4.04109.531 WN BRK7 SS Locking Mechanism: Side-Lock Brake Load Capacity: Optimized for medium-duty industrial applications The 4'' x 2'' Stainless White Nylon Delrin Bearing Side-Lock Caster is engineered for durability and precision in demanding environments. Built with high-quality stainless steel and white nylon, this caster offers excellent corrosion resistance and longevity, making it perfect for various industrial settings. The Delrin bearings enhance smooth operation, reducing friction and wear for extended performance. Equipped with a side-lock brake system, this caster ensures stability when stationary, making it ideal for applications requiring precise positioning and mobility control. The 4'' x 4.5'' plate provides a secure mounting solution, offering reliable attachment to a range of equipment. Why Choose This Caster? Choose the 4'' x 2'' Stainless White Nylon Delrin Bearing Side-Lock Caster for a versatile, reliable, and long-lasting solution. Its side-lock brake mechanism and robust construction make it ideal for industries that demand both mobility and stability. Experience enhanced performance and durability in every application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.