Plate Casters, 5x2, D4.05109.839DTBRK3SSWB29

  • Mfr # D4.05109.839-DT-BRK3-SS-WB29

  • Zoro # G615489204


product price:  $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-DT-BRK3-SS-WB29
Zoro #
G615489204
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing CAM-Brake Caster with 4'' x 4.5'' Plate, D4.05109.839 DT BRK3 SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Roller Bearing CAM-Brake Caster Material: High-Density Nylon Glass Filled and Stainless Steel Model Number: D4.05109.839 DT BRK3 SS WB29 Load Capacity: Designed for heavy-duty applications and environments The 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing CAM-Brake Caster is engineered for superior performance in demanding conditions. Constructed from high-density nylon filled with glass for added strength, this caster provides exceptional durability and resistance to wear. The stainless steel components ensure corrosion resistance, making it suitable for both indoor and outdoor use. The integrated CAM-brake feature allows for secure locking of your equipment, enhancing safety during operation. The 4'' x 4.5'' plate offers enhanced stability and easy attachment to various machinery, making it an ideal choice for heavy-duty applications. Why Choose This Caster? Elevate your equipment mobility with the 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing CAM-Brake Caster. Its robust construction, coupled with the reliable CAM-brake feature, ensures safety and performance in heavy-duty settings. By investing in this high-quality caster, youre choosing a product that not only meets but exceeds the demands of your operations. Experience the difference in performance and reliability today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.