Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster w/Brake, Rubber, 4in, 350lb

  • Mfr # 01RN04141S001

  • Zoro # G4805184


product price: $14.39
/ea

Key Features

Caster Brake Included
Yes
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01RN04141S001
Zoro #
G4805184
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 5/16 in
Mounting Plate Size
4 in x 5 1/8 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
5in

Details

Item
Plate Caster
Caster Brake Included
Yes
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
350 lb
Wheel Bearing Type
Plain
Caster Stem Type
No Stem/Plate Included
Wheel Hardness Rating
75 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 4 in
Inside Bolt Hole Spacing
3 in x 4 in
Caster Plate Hole Pattern
D
Extended Lead
No
Wheel Color
Black
Thread Guards
No
Caster Temp. Range Available
Yes
Application
Bakery Racks, Furniture Dollies, Laundry Carts
Frame Finish
Zinc Plated
Wheel Core Material
Rubber
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
350 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 5/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.