LED High Bay, 110W, 5000K, 52-1/2" L x 15"W

  • Mfr # LXEW4-50L-CA-EU

  • Zoro # G8488350


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 20 ft
Lighting Technology
LED
Light Distribution
Wide
Fixture Voltage
120 to 277
Lamp Type - Fixtures
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXEW4-50L-CA-EU
Zoro #
G8488350
UPC #
078531128296
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
12 to 20 ft
Fixture Width
15 in
Fixture Length
52 1/2 in
Fixture Height
6 in
Space to Mtg. Height Ratio
1.1
Overall Height
6 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Width
15 in
Overall Length
52 1/2 in

Details

Lighting Technology
LED
Lumens
12,110 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified, UL Sanitation Certified Per NSF Standards, UL 1598 Listed, UL 2108 Listed, Wet Location Label Standard
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
91.2 W
LED Replacement For
2 Lamp LFL
Lumens Per Watt
115.0
Lighting Certification
DesignLights Consortium (DLC)
Occupancy Sensor
No
Color Temp.
5000K
Fixture Mounting Type
Surface
Fixture Lens Material
Acrylic
Color Rendering Index
80.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Series
LXEW
Fixture Housing Material
Fiberglass
Fixture Housing Color
White
Item
LED High Bay
Fixture Reflector Material
Aluminum
Fixture Rated Life
60,000 hr
Dimmable
No
Fixture Warranty
5 yr Limited Warranty
CRI
80
Bulb Technology
LED
IP Rating
65, 66, 67
Fixutre Mounting Type
Surface
Fixture Temp. Range
-20 Degrees to 45 Degrees C
Number of Light Bars
0
Lamp Watts - Fixtures
91 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
110
Emergency Back Up Battery
No
Voltage
120 to 277V
Rated Life
60,000 hr
Lumens per Watt
132.8 lm/W
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Bay Light Type
High Bay
Min. Ambient Temp.
-40 Degrees F
Housing Color
White
Number of Bulbs
0
Lamp Type
Integrated LED
Bulbs Included
Yes
For Bulb Type
LED
Emergency Battery Backup
No
Housing Finish
Chemical Resistant
Lens Material
Acrylic
Housing Material
Fiber Glass
Max. Ambient Temp.
122 Degrees F
Reflector Type
Closed
Ingress Protection Rating
65, 66, 67
Series
LXEW4
Lens Type
Clear Impact Resistant

Description

LED High Bay, LED Replacement For 2 Lamp LFL, Fixture Voltage 120 to 277, 110 Watts, 12,600 Lumens, Color Temp. 5000K, Fixture Rated Life 60,000 hr., Standards UL1598 and 2108 Wet Location, CSA, IP65, IP66, IP67, UL Sanitation, Light Distribution Wide, Fixture Mounting Type Surface, Fixture Length 52-1/2 In., Fixture Width 15 In., Fixture Height 6 In., Fixture Lens Material Acrylic, Number of Light Bars 0, Space to Mtg. Height Ratio 1.1, CRI 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.