LED Recessed Troffer, 73W, 8960 lm, 4000K

  • Mfr # LJT24-40XLG-FSA12-EDU

  • Zoro # G8488999


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT24-40XLG-FSA12-EDU
Zoro #
G8488999
UPC #
785311306576
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Width
24 in
Fixture Height
3 1/8 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Height
3 1/8 in
Overall Width
24 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
73
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
8,966 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
73 W
Emergency Back Up Battery
No
Bulb Technology
LED
Lumens Per Watt
123.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Voltage
120 to 277
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
60,000 hr
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Color Temp.
4000K
CRI
80
LED Replacement For
4 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
60,000 hr
Lens Type
Pattern 12 Acrylic
Housing Material
Steel
Housing Color
White
Lumens per Watt
123 lm/W
Dimming Method
0 to 10V
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F
Lens Material
Acrylic
For Bulb Type
Integrated LED
Bulb Included
Yes
Finish
Enamel
Light Technology
LED
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
Lens Shape
Flat
Series
LJT

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 8,966 lm, 123 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.