LED Wraparound Fixture, 4 ft L, 5750 lm

  • Mfr # RLW4-40HL-FAW-EDU

  • Zoro # G2217720


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Fixture Voltage
120 to 277
Standards
CSA Certified, UL 924 Listed
Max. Fixture Wattage
47.7 W
LED Replacement For
3 Lamp T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLW4-40HL-FAW-EDU
Zoro #
G2217720
UPC #
078531139407
Country of Origin
Mexico

Dimensions

Nominal Height
3 39/64 in
Nominal Length
4 ft
Nominal Width
8 1/2 in
Overall Height
3 5/8 in
Overall Length
48 in
Overall Width
8 1/2 in

Details

Lighting Technology
LED
Lumens
5,750 lm
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
CSA Certified, UL 924 Listed
Max. Fixture Wattage
47.7 W
LED Replacement For
3 Lamp T8
Number of Light Bars
0
Bulb Technology
LED
Lighting Certification
DLC 5.0
Lamp Watts - Fixtures
48.0 W
Color Rendering Index
80
Lumens Per Watt
119.0
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
For Use With
Low Bay Applications
Item
LED Wraparound Fixture
IP Rating
Not Rated
Fixture Rated Life
60,000 hr
Color Temp.
4000K
Fixture Housing Color
White
Fixture Warranty
5 yr
Fixture Housing Material
Steel
Light Color
White
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Dimmable
Yes
Fixture Temp. Range
-25 Degrees to 35 Degrees C
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Voltage
120/277V
Rated Life
60000 hr
Warranty
5 yr
Lumens per Watt
100 lm/W
Lens Type
Frosted
Sensor Type
No Sensor
Lens Material
Acrylic
For Bulb Type
Integrated LED
Bulb Included
Yes
Finish
Enamel
Housing Color
White
Lens Shape
Round
Housing Material
Steel
Light Technology
LED
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Mounting Style
Surface, Suspended
Linkable
No
Fixture Type
Wraparound Light
Series
Revalume

Description

4 ft, Lens Shape Curved, 4000K, 5,750 lm, 100 lm/W, Max. Fixture Wattage 47.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, Revalume

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.