Round Highbay Fixture, Power Select and Color Select 400W /320W/240W, 4000K/5000K, Dimming.
- Mfr # KT-RHLED400PS-18C-8CSD-VDIM-P /TAA
- Zoro # G813314032
product price:
$
825.99
/ea
Free Shipping & Returns
Key Features
Height
19.8 in
Width
19.8 in
Length
17.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED400PS-18C-8CSD-VDIM-P /TAA
- Zoro #
- G813314032
- UPC #
- 843654158624
- Country of Origin
- Unknown
Dimensions
- Height
- 19.8 in
- Width
- 19.8 in
- Length
- 17.4 in
Description
Round Highbay Fixture feat. Power Select Color Select 400W /320W/240W, 120-277V Input, 4000K/5000K, 0-10V Dimming. Built in sensor receptacle. 60C Ambient Rated. TAA compliant
- • Features Keystone Power Select technology. Adjust power between 400/320/240W, changing lumen output to set high end trim
- • Features Keystone Color Select technology. Adjust CCT between 3000/4000/5000K
- • Ring bolt mounting accessory included
- • 18"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.