Recessed Troffer, 4 ft L, 4788 lm, 39W

  • Mfr # LCAT24-35MLG-EDU

  • Zoro # G7595975


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT24-35MLG-EDU
Zoro #
G7595975
UPC #
785311258820
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 29/32 in
Fixture Height
4 in
Fixture Length
47 3/4 in
Overall Height
4 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Length
47 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
39
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,788 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
39 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Bulb Technology
LED
Lumens Per Watt
127.0
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Color Temp.
3500K
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
LED Replacement For
4 Lamp T8
CRI
83
Emergency Back Up Battery
No
Fixture Rated Life
60,000 hr
Housing Material
Steel
Housing Color
White
Rated Life
60,000 hr
Lumens per Watt
125 lm/W
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Lens Material
Acrylic
Series
LCAT
Lens Shape
Center Basket
Dimming Range
100% to 1%
For Bulb Type
Integrated LED
Light Technology
LED
Dimming Method
0 to 10V
Finish
Matte
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,788 lm, 125 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.