Recessed Troffer, 4 ft L, 4900 lm, 50W

  • Mfr # LSTE24-40MLG-MPO-EDU

  • Zoro # G7403140


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTE24-40MLG-MPO-EDU
Zoro #
G7403140
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Height
4 3/4 in
Fixture Length
48 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
24 in
Overall Height
4 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
50
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,900 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
50 W
Lumens Per Watt
100.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Bulb Technology
LED
CRI
80
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
4 Lamp T8
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Color Temp.
4000K
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
96 lm/W
Series
LSTE
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Dimming Method
0 to 10V
Finish
Matte
Bulb Included
Yes
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Lens Shape
Center Basket

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,900 lm, 96 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 50 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LSTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.