Recessed Troffer, 44W, 5700 lm, 47-3/4" L
Mfr # LCAT24-40HLG-EDU
Zoro # G7405627
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCAT24-40HLG-EDU
Zoro #
G7405627
UPC #
785311271454
Country of Origin
Mexico
Dimensions
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Width
23 7/8 in
Fixture Height
4 in
Overall Height
4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 5,694 lm, 128 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.