Vapor Tight Fixture, 94W, 9900 lm, 3500K

  • Mfr # LXEM8-35ML-RFA-EDU

  • Zoro # G7408311


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
94
Fixture Wattage
95
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LXEM8-35ML-RFA-EDU
Zoro #
G7408311
UPC #
785311267594
Country of Origin
Mexico

Dimensions

Nominal Length
8 ft
Nominal Height
4 3/8 in
Height
4-3/8"
Width
6-3/4"
Nominal Width
6 3/4 in
Length
100"
Overall Length
100 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in

Details

Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
94
Fixture Wattage
95
Voltage
120/277V
Housing Material
Fiberglass
Lamp Included
Yes
Dimmable
Yes
Lighting Technology
LED
Rated Life
60000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
84.0 W
Max. Fixture Wattage
84 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
CRI
80
Fixture Rated Life
60,000 hr
Lighting Certification
DLC 5.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Standards
NSF Certified, UL 1598 Listed, UL 2108 Listed
Description/Special Features
Continuous 0-10V Dimming
Mounting
Surface
Fixture Voltage
120 to 277
Emergency Battery Backup
No
IP Rating
65, 67
Lumens Per Watt
121.0
Housing Finish
Fiberglass
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Color Rendering Index
80
Color Temperature
3500K
Lumens
10,179 lm
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Bulb Technology
LED
Lens Type
Ribbed
Lumens per Watt
121.2 lm/W
Linkable Up To
Unlinkable
Series
LXEM
Bulb Included
Yes
Dimming Method
0-10V
Linkable
No
Light Technology
LED
Sensor Type
No Sensor
Ballast Start Type
No Ballast
LED Replacement For
4 Lamp T8
Fixture Type
Strip Light
Finish
Enamel
Fixture Ballast Type
No Ballast Required
Housing Color
White
Mounting Style
Surface
Lens Shape
Curved
For Bulb Type
Integrated LED
Includes
Surface Mounting Bracket
Lens Material
Acrylic

Description

8 ft, Lens Shape Curved, 3500K, 10,179 lm, 121.2 lm/W, Max. Fixture Wattage 84 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.