Shop COMET

Cleaners & Detergents, Canister, Pine, 24 PK

  • Mfr # 32987

  • Zoro # G400447662


product price:  $56.16
/pk 24, $2.34/ea

Key Features

Container Type
Canister
Fragrance
Pine
Primary Chemical
1, 6-Octadiene, 7-Methyl-3-Methylene-, Acetophenone, Calcium Carbonate, Isobornyl Acetate, Juniperus Mexicana Oil, Pigment Blue 15, Pigment Green 7, Pinus Palustris Oil, Sodium C10-16 Alkylbenzenesulfonate, Sodium Carbonate, Terpineol Acetate, Trichloroisocyanuric Acid
Size
21 oz
Removes
Ceramic,Fiberglass,Plastic,Porcelain,Stainless Steel,Tile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32987
Zoro #
G400447662
UPC #
10037000329876
Country of Origin
United States

Dimensions

Size
21 oz

Details

Item
Cleaners & Detergents
Container Type
Canister
Fragrance
Pine
Primary Chemical
1, 6-Octadiene, 7-Methyl-3-Methylene-, Acetophenone, Calcium Carbonate, Isobornyl Acetate, Juniperus Mexicana Oil, Pigment Blue 15, Pigment Green 7, Pinus Palustris Oil, Sodium C10-16 Alkylbenzenesulfonate, Sodium Carbonate, Terpineol Acetate, Trichloroisocyanuric Acid
Removes
Ceramic,Fiberglass,Plastic,Porcelain,Stainless Steel,Tile
Application
All-Purpose Cleaner
Features
Powder
Net Weight
35 lbs
Cleaner Form
Powder
Surfaces for Use On
Ceramic,Fiberglass,Plastic,Porcelain,Stainless Steel,Tile

Description

Comet® Cleanser with Chlorinol, Powder, 21 oz Canister, 24/Carton


  • •Bleaches tough stains and deodorizes as it cleans.
  • •Great as a bathroom cleaner and bathroom sanitizer.
  • •Can be used on toilet bowls, wall tiles, tubs, sinks, chrome, stainless steel, stove tops and ranges, and pots and pans.
  • •Gentle abrasives can be used on hard plastic surfaces, such as fiberglass and imitation marble.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.