Shop COMET
See all product information
Create Account
Disinfectant Cleaner, 1 gal, Bottle, PK3
- Mfr # 30250
- Zoro # G421723257
product price:Â
$
99.45
/pk of 3, $33.15/ea
Key Features
For Dispenser Series
Closed Loop
Fragrance
Citrus
Label Number
3-30
Minimum RTU Yield per Container
1 gal
pH Value
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30250
- Zoro #
- G421723257
- UPC #
- 37000302506
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- For Dispenser Series
- Closed Loop
- Fragrance
- Citrus
- Label Number
- 3-30
- Minimum RTU Yield per Container
- 1 gal
- pH Value
- Neutral
- Series
- P&G Pro Line(R)
- Product Type
- Disinfectant Cleaner
- EPA Registered
- No
- Container Type
- Bottle
- Maximum RTU Yield per Container
- 1 gal
- Chemical Flow Rate
- Low
- Item
- Disinfectant Cleaner
- Label Color Coding
- Clear
- RTU Yield per Container
- 1 gal
- Product Series
- P&G Pro Line(R)
- Targeted Pathogens
- Mold Remover, Scuff Mark Remover, Dirt Remover, Stain Remover, Soil Remover, Grease Remover, Mildew Remover
- Ready to Use/Concentrated
- Concentrated
- Cleaner Form
- Liquid
- Color
- Clear
- Primary Chemical
- Eucalyptol, Sodium Hypochlorite, Linalool, Sodium Silicate, Sodium Hydroxide, Sodium Lauryl Sulfate
- Application
- Multi Surface, Multipurpose
- NSF Rating
- Not Rated
- Properties
- Phosphate Free
Description
Chemical Flow Rate Low, Label Number 3-30, Label Color Coding Clear, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Bleach, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Citrus, Standards Not Applicable, Package Quantity 3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.