Shop COMFORT-AIR
See all product information
Create Account
100 Silicone Respirator W/Diskit P100 Filters, Small
- Mfr # 1SDISKP100ZAM
- Zoro # G224157648
product price:Â
$
38.99
/ea
Key Features
Standards
OSHA
NIOSH Rating
APF 10
Number of Cartridges Included
2
Respirator Connection Type
Bayonet
Configured For
Replacement Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SDISKP100ZAM
- Zoro #
- G224157648
- UPC #
- 684892148325
- Country of Origin
- United States
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Item
- Half Mask Respirator
- Configured For
- Replacement Cartridges
- Color
- Blue
- Facepiece Material
- Silcone
- Head Harness Material
- Elastic/Plastic
- Series
- Comfort-Air
Dimensions
- Mask Size
- Small
Description
Molded from pure silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.