Shop COMFORT-AIR
See all product information
Create Account
300 Thermoplastic Facepiece assembly, Medium/Large
- Mfr # 300ML
- Zoro # G524157690
product price:Â
$
19.99
/ea
Key Features
Facepiece Material
Thermoplastic
Series
Comfort-Air
Color
Gray
NIOSH Rating
APF 10
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300ML
- Zoro #
- G524157690
- UPC #
- 684892110636
- Country of Origin
- United States
- Facepiece Material
- Thermoplastic
- Series
- Comfort-Air
- Color
- Gray
- NIOSH Rating
- APF 10
- Item
- Half Mask Respirator
- Standards
- OSHA
- Head Harness Material
- Elastic/Plastic
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
Dimensions
- Mask Size
- Medium/Large
Description
Molded from pure thermoplastic rubber provides excellent comfort and rugged durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.