Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator W/P100 Cartridges, Medium/Large
- Mfr # 3MLLP0ZAM
- Zoro # G324157678
product price:Â
$
31.49
/ea
Key Features
Series
Comfort-Air
NIOSH Rating
APF 10
Head Harness Material
Elastic/Plastic
Number of Cartridges Included
2
Mask Size
Medium/Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3MLLP0ZAM
- Zoro #
- G324157678
- UPC #
- 684892148318
- Country of Origin
- United States
Dimensions
- Mask Size
- Medium/Large
Details
- Item
- Half Mask Respirator
- Series
- Comfort-Air
- NIOSH Rating
- APF 10
- Head Harness Material
- Elastic/Plastic
- Number of Cartridges Included
- 2
- Color
- Gray
- Facepiece Material
- Thermoplastic
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
- Standards
- OSHA
Description
Molded from pure thermoplastic rubber provides excellent comfort and rugged durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.