Shop COMFORT-AIR
See all product information
Create Account
100 Silicone Respirator W/P100 Cartridges, Large
- Mfr # 1LLP0ZAM
- Zoro # G924157757
product price:Â
$
43.99
/ea
Key Features
Color
Blue
Facepiece Material
Silcone
Mask Size
Large
Series
Comfort-Air
Respirator Connection Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LLP0ZAM
- Zoro #
- G924157757
- UPC #
- 6848921489295
- Country of Origin
- United States
- Color
- Blue
- Facepiece Material
- Silcone
- Series
- Comfort-Air
- Respirator Connection Type
- Bayonet
- Standards
- OSHA
- Number of Cartridges Included
- 2
- Head Harness Material
- Elastic/Plastic
- Item
- Half Mask Respirator
- NIOSH Rating
- APF 10
- Configured For
- Replacement Cartridges
Dimensions
- Mask Size
- Large
Description
Molded from pure silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.