100 Silicone Respirator W/P100 Cartridges, Medium
- Mfr # 1MLP0ZAM
- Zoro # G624157798
product price:Â
$
43.99
/ea
Key Features
Series
Comfort-Air
Standards
OSHA
Color
Blue
Facepiece Material
Silcone
Configured For
Replacement Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1MLP0ZAM
- Zoro #
- G624157798
- UPC #
- 684892148288
- Country of Origin
- United States
Dimensions
- Mask Size
- Medium
Details
- Series
- Comfort-Air
- Standards
- OSHA
- Color
- Blue
- Facepiece Material
- Silcone
- Configured For
- Replacement Cartridges
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Item
- Half Mask Respirator
- Head Harness Material
- Elastic/Plastic
- NIOSH Rating
- APF 10
Description
Molded from pure silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.