130M Neck strap with Buckles
- Mfr # 1307090
- Zoro # G524157737
product price:Â
$
10.15
/ea
Key Features
Color
Black
Width
5.75 in
Length
6.625 in
Height
7.625 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1307090
- Zoro #
- G524157737
- UPC #
- 684892070909
- Country of Origin
- United States
Dimensions
- Width
- 5.75 in
- Length
- 6.625 in
- Height
- 7.625 in
Details
- Color
- Black
- Item
- Full Face Neck Sstrap
- Material
- Nylon
Description
Neck Strap with Rings & Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.