Shop COMFORT-AIR
See all product information
Create Account
Fit Test hood
- Mfr # 79263
- Zoro # G224157679
product price:Â
$
55.45
/ea
Key Features
Height
9 in
Length
13 in
Width
9 in
Color
Yellow
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79263
- Zoro #
- G224157679
- UPC #
- 684892248629
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 13 in
- Width
- 9 in
Details
- Color
- Yellow
- Material
- Polypropylene
- For Use With
- All respirator half and full face mask respirators
- Item
- Fit Test Hood
Description
Replacement Fit Test sensitivity ampules 2.5cc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.