Shop COMFORT-AIR
See all product information
Create Account
130M Silcone Full Facepiece Assembly, With DiskitP100OV, Sparkshield/ Welding Shield Adapter
- Mfr # 130MDKITP100OVW
- Zoro # G124157663
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Number of Cartridges Included
2
Color
Blue
Respirator Connection Type
Bayonet
Head Harness Material
Silcone
Series
Comfort-Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130MDKITP100OVW
- Zoro #
- G124157663
- UPC #
- 684892793037
- Country of Origin
- United States
- Number of Cartridges Included
- 2
- Color
- Blue
- Respirator Connection Type
- Bayonet
- Head Harness Material
- Silcone
- Series
- Comfort-Air
- Item
- Full Face Respirator
- Standards
- NIOSH
- Configured For
- Cartridges
- Facepiece Material
- Silicone
- Typical Application
- Protection against oil & non-oil particulates & relief from nuisance levels organic vapor & ozone (below PEL) (10 pr/box) MEETS OSHA SILICA DUST REQUIREMENTS Suitable For COVID virus in accordance with CDC guidelines
- NIOSH Rating
- APF 50
Dimensions
- Mask Size
- Universal
Description
Large panoramic anti-scratch, anti-fog treated polycarbonate lens provides extended field of vision and is impact resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.