Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator With OV/N95 Cartridges, Small/Medium
- Mfr # 3SM20DN5
- Zoro # G224157631
product price:Â
$
33.49
/ea
Key Features
Configured For
Replacement Cartridges
Series
Comfort-Air
Mask Size
Small/Medium
NIOSH Rating
APF 10
Head Harness Material
Elastic/Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SM20DN5
- Zoro #
- G224157631
- UPC #
- 684892277056
- Country of Origin
- United States
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
- NIOSH Rating
- APF 10
- Head Harness Material
- Elastic/Plastic
- Number of Cartridges Included
- 2
- Standards
- OSHA
- Facepiece Material
- Thermoplastic
- Color
- Gray
- Item
- Half Mask Respirator
- Respirator Connection Type
- Bayonet
Dimensions
- Mask Size
- Small/Medium
Description
Molded from pure thermoplastic rubber provides excellent comfort and rugged durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.