300 TPR Respirator W/Diskit P100 Filters, Medium/Large
- Mfr # 3MLDISKP100ZAM
- Zoro # G224157808
product price:Â
$
27.75
/ea
Key Features
Series
Comfort-Air
Mask Size
Medium/Large
Head Harness Material
Elastic/Plastic
Color
Gray
Number of Cartridges Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3MLDISKP100ZAM
- Zoro #
- G224157808
- UPC #
- 684892148363
- Country of Origin
- United States
Dimensions
- Mask Size
- Medium/Large
Details
- Series
- Comfort-Air
- Head Harness Material
- Elastic/Plastic
- Color
- Gray
- Item
- Half Mask Respirator
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
- Facepiece Material
- Thermoplastic
- NIOSH Rating
- APF 10
- Standards
- OSHA
Description
Molded from pure thermoplastic rubber provides excellent comfort and rugged durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.