Shop COMFORT-AIR
See all product information
Create Account
400 TPE Respirator W/DISKIT P100OV Filters & Nuisance levels OV below PEL, Medium/Large
- Mfr # 4MLDISKITP100OV
- Zoro # G824157628
product price:Â
$
26.49
/ea
Key Features
Mask Size
Medium/Large
Series
Comfort-Air
Respirator Connection Type
Bayonet
Number of Cartridges Included
2
Facepiece Material
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MLDISKITP100OV
- Zoro #
- G824157628
- UPC #
- 684892500079
- Country of Origin
- United States
- Series
- Comfort-Air
- Respirator Connection Type
- Bayonet
- Number of Cartridges Included
- 2
- Item
- Half Mask Respirator
- Facepiece Material
- Elastomeric
- Configured For
- Replacement Cartridges
- NIOSH Rating
- APF 10
- Standards
- OSHA
- Head Harness Material
- Elastic/Plastic
- Color
- Black
Dimensions
- Mask Size
- Medium/Large
Description
Featuring series 400 half mask made from elastomeric rubber material with no extra additives. Provides excellent comfort, eay to clean and exceptional value. Durable masks provides a long service life and superior comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.