Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator W/N95 Filter Assembly, Small/Medium
- Mfr # 3SMDN5
- Zoro # G524157805
product price:Â
$
25.49
/ea
Key Features
NIOSH Rating
APF 10
Facepiece Material
Thermoplastic
Mask Size
Small/Medium
Head Harness Material
Elastic/Plastic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SMDN5
- Zoro #
- G524157805
- UPC #
- 684892277049
- Country of Origin
- United States
- NIOSH Rating
- APF 10
- Facepiece Material
- Thermoplastic
- Head Harness Material
- Elastic/Plastic
- Color
- Gray
- Item
- Half Mask Respirator
- Standards
- OSHA
- Series
- Comfort-Air
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
Dimensions
- Mask Size
- Small/Medium
Description
Molded from pure thermoplastic rubber provides excellent comfort and rugged durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.