Shop COMFORT-AIR
See all product information
Create Account
400 TPE Respirator W/N95 Filter Assembly, Medium/Large
- Mfr # 4MLDN5Z
- Zoro # G424157707
product price:Â
$
19.49
/ea
Key Features
Facepiece Material
Elastomeric
Color
Black
Number of Cartridges Included
2
Respirator Connection Type
Bayonet
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MLDN5Z
- Zoro #
- G424157707
- UPC #
- 684892258352
- Country of Origin
- United States
- Facepiece Material
- Elastomeric
- Color
- Black
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Item
- Half Mask Respirator
- Standards
- OSHA
- Configured For
- Replacement Cartridges
- Head Harness Material
- Elastic/Plastic
- NIOSH Rating
- APF 10
- Series
- Comfort-Air
Dimensions
- Mask Size
- Medium/Large
Description
Molded from elastomeric rubber provides comfort and durability. Low maintenance/Limited use 400 series can be used up to 30 times. Fit over 99.9% of wearers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.